Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S96223S15 "Ambiance" Transformer or Power Feed

Item: S96223S15
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 1"
Width 1-19/32"
Length 5"
Bulb Type LED
Suitable Installation Dry
Features Low Profile Design
Transformer Wattage 60 Watts
Transformer Type Electronic Hardwire
Additional Information Flame Resistant
Transformer Input Voltage 120V
Transformer Output Voltage 12V