X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S9485771 "Ambiance" Transformer or Power Feed

Item: S9485771
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Diameter 5"
Overall Height 123-3/8"
Canopy Size 5'' Diameter x 0-3/8'' Depth
Suitable Installation Dry
Type Of Circuit Single
Wire Type 10' Field Cuttable 12 AWG
Wire Length 120"