X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ambiance Lighting S9484571 "Ambiance" Standoff and Cable Support

Item: S9484571
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-15/16"
Diameter 1-13/16"
Suitable Installation Dry
Features 10' Field Adjustable Non-Conductive Air-Craft Cable
Additional Information Support Rail Every 2 To 3 Feet
Wire Length 120"