Sea Gull S94841965 "Ambiance® Transitions" Track / Rail
| Item: | S94841965 |
| Finish: | Antique Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.07 (Pricing is for Antique Brushed Nickel )
Details and Dimensions
| Height | 0-7/8" |
| Width | 0-5/16" |
| Length | 96" |
| Suitable Installation | Dry |
| Construction | Aluminum |
| Includes | End Caps |
| Type Of Circuit | Single |
| Warranty |


