Sea Gull S9484071 "Ambiance" Track / Rail
| Item: | S9484071 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $70.04 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 0-7/8" |
| Width | 0-5/16" |
| Length | 48" |
| Suitable Installation | Dry |
| Construction | Aluminum / Polycarbonate |
| Includes | End Caps |
| Rail Type | Single |
| Warranty |


