X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S9451471 "Trenton" Complete Track Lighting Track Kit

Item: S9451471
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Width 47-5/8"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Dusted Ivory
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Features Bendable Rail
Includes 8' Adjustable Cord, (1) Rail, (2) End Caps, (1) Powerfeed, & Mounting Hardware
Type Of Circuit Single
Rail Type Extruded Aluminum
Additional Information Order S9485 Support Adapter When Power Feed Is Installed At Center
Rail Can Be Extended With Optional Connectors (Sold Separately)
Lamp Type G9
Shade Material Glass