Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S942615 "Ambiance" 4'' Recessed Light Trim Kit

Item: S942615
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 3-1/4"
Diameter 2-3/4"
Overall Height 3-1/2"
Housing Material Die Cast Aluminum/Steel
Housing Width 2-3/4"
Ceiling Thickness 0.375'' - 1.5''
Trim Type Baffle
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Suitable Installation Wet
Voltage 12V
Includes Complete Fixture: Trim & Housing
IC Rating New Construction Non-IC
Additional Information Transformer Not Included