X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S91031147 "Meridian" Outdoor Accent Light

Item: S91031147
Finish: Weathered Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/4"
Width 5-1/8"
Number of Bulbs 1
Lamp Type Screw Terminal Par36
Max. Wattage Per Bulb 35 W
Voltage Low Voltage
Energy Star No
Title 24 Compliant No
Wire Color Brown
Wire Length 300"