X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S91029147 "Meridian" Outdoor Accent Light

Item: S91029147
Finish: Weathered Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3-5/8"
Length 5-7/8"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 35 W
Voltage Low Voltage
Energy Star No
Title 24 Compliant No
Wire Color Brown
Wire Length 300"