Sea Gull S91025147 "Meridian" Outdoor Accent Light
| Item: | S91025147 |
| Finish: | Weathered Brass |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 3-5/8" |
| Length | 5-7/8" |
| Number of Bulbs | 2 |
| Bulb Type | (1) GU5.3 Bi-Pin Halogen MRC16 & (1) GU5.3/ GY6.35 T-5 |
| Max. Wattage Per Bulb | 35 W |
| Voltage | Low Voltage |
| Energy Star | No |
| Title 24 Compliant | No |
| Wire Color | Brown |
| Wire Length | 36" |
| Warranty |


