Sea Gull S91008147 "Meridian" Outdoor Accent Light
| Item: | S91008147 |
| Finish: | Weathered Brass |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-3/8" |
| Width | 2-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU4 Bi-Pin Halogen MR16 |
| Max. Wattage Per Bulb | 20 W |
| Voltage | Low Voltage |
| Energy Star | No |
| Title 24 Compliant | No |
| Wire Length | 36" |
| Warranty |


