Sea Gull S91007147 "Meridian" Outdoor Accent Light
| Item: | S91007147 |
| Finish: | Weathered Brass |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 7-1/4" |
| Width | 2-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Bi-Pin MR16/ MRC16 |
| Max. Wattage Per Bulb | 35 W |
| Voltage | Low Voltage |
| Energy Star | No |
| Title 24 Compliant | No |
| Wire Color | Brown |
| Wire Length | 36" |
| Warranty |


