X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S8972PBLE12 "Bancroft" Outdoor Entrance Wall Light

Item: S8972PBLE12
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 6-3/4"
Extension From Wall 7-1/2"
Backplate Dimension 4 3/8'' W x 5 1/4'' H x 1/2'' D
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Smooth White
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Construction Die Cast Aluminum
Weight 4 lbs
Additional Information "Center of outlet box up: 6 1/4"", center of outlet box down: 3 1/4""; Photo cell included with this fixture for night time control"
Wire Length 6-1/2"