Sea Gull S89383BLE08 "Jamestowne" Outdoor Entrance Wall Light
| Item: | S89383BLE08 |
| Finish: | Textured Rust Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $186.09
Details and Dimensions
| Height | 20-1/4" |
| Width | 7" |
| Extension From Wall | 7-3/4" |
| Canopy Size | 5-1/2'' Height x 4-3/4'' Width x 0-3/4'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Frosted Seeded |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


