Sea Gull S89322BL12 "Bancroft" Post Light
| Item: | S89322BL12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $152.08
Details and Dimensions
| Height | 24-1/4" |
| Width | 11-3/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Glass Type | Smooth White |
| Shade Dimension | W: 8-13/16" H: 10-3/8" |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Construction | Die Cast Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


