X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S89316PBLE12 "Bancroft" Outdoor Entrance Wall Light

Item: S89316PBLE12
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-1/2"
Width 9"
Extension From Wall 10-3/4"
Backplate Dimension 4 1/4'' W x 6 1/2'' H x 1 3/8'' D
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Smooth White
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Construction Die Cast Aluminum
Weight 7 lbs
Includes Photocell
Additional Information "Center of outlet box up: 4"", center of outlet box down: 12 1/2""; Photo cell included with this fixture for night time control"
Wire Length 6-1/2"