Sea Gull S89316BLE12 "Bancroft" Outdoor Entrance Wall Light
| Item: | S89316BLE12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $96.05
Details and Dimensions
| Height | 12-1/2" |
| Width | 9" |
| Extension From Wall | 10-3/4" |
| Backplate Dimension | 6-7/16'' Height x 4-1/4'' Width x 1-3/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Smooth White |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Wet |
| Construction | Die Cast Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


