Sea Gull S89250PBLE12 "Yorktowne" Outdoor Entrance Wall Light
| Item: | S89250PBLE12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.06
Details and Dimensions
| Height | 16-1/4" |
| Width | 10" |
| Extension From Wall | 12" |
| Backplate Dimension | 5 1/2'' W x 9'' H x 1'' D |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Swirled Marbleized |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die Cast Aluminum |
| Weight | 8 lbs |
| Includes | Photocell |
| Additional Information | Center of outlet box up: 9", center of outlet box down: 7 1/4"; Photo cell included with this fixture for night time control |
| Wire Length | 6-1/2" |
| Warranty |


