Sea Gull S89231BL12 "Herrington" Post Light
| Item: | S89231BL12 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.04
Details and Dimensions
| Height | 16-5/16" |
| Width | 7-1/8" |
| Length | 7-1/8" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched White |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


