X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S89136PBLE08 "Ardsley Court" Outdoor Entrance Wall Light

Item: S89136PBLE08
Finish: Textured Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $108.00

Price: $72.04



Details and Dimensions

Height 13-1/2"
Width 6-1/4"
Extension From Wall 8-1/2"
Backplate Dimension 4 3/4'' W x 7'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Fluorescent GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 5 lbs
Additional Information Center of outlet box up: 8", center of outlet box down: 5 5/8"; Photo cell included with this fixture for night time control
Wire Length 6-1/2"