Sea Gull S89136BLE08 "Ardsley Court" Outdoor Entrance Wall Light
| Item: | S89136BLE08 |
| Finish: | Textured Rust Patina |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 13-9/16" |
| Width | 6-9/32" |
| Extension From Wall | 8-17/32" |
| Backplate Dimension | 7'' Height x 4-23/32'' Width x 0-13/16'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched White |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


