Sea Gull S89132BLE12 "Herrington" Outdoor Entrance Wall Light
| Item: | S89132BLE12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.04
Details and Dimensions
| Height | 11-9/16" |
| Width | 7-1/8" |
| Extension From Wall | 9-7/16" |
| Backplate Dimension | 6-5/16'' Height x 4-1/4'' Width x 0-13/16'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched White |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


