X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S88882BLE51 "Medford Lakes" Outdoor Entrance Wall Light

Item: S88882BLE51
Finish: Statuary Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $447.75

Price: $298.65



Details and Dimensions

Height 17"
Width 11"
Length 11"
Extension From Wall 12"
Backplate Dimension 8'' Height x 4-1/2'' Width x 1'' Depth
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Hammered with Light Amber
Suitable Installation Wet
Construction Aluminum
Wire Length 6-1/2"