Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8888251 "Medford Lakes" Outdoor Entrance Wall Light

Item: S8888251
Finish: Statuary Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $412.80

Price: $275.34

Details and Dimensions

Height 17"
Width 11"
Extension From Wall 12"
Backplate Dimension 4 1/2'' W x 8'' H x 1 D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Hammered w/ Light Amber
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 11 lbs
Additional Information "Center of outlet box up: 9 3/4"", center of outlet box down: 7 1/4"""
Wire Length 6-1/2"