X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S8888151 "Medford Lakes" Outdoor Entrance Wall Light

Item: S8888151
Finish: Statuary Bronze
Online Availability: Available for immediate shipment

List Price: $304.65

Price: $203.20



Details and Dimensions

Height 14"
Width 9"
Extension From Wall 10"
Backplate Dimension 9'' W x 9'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Hammered w/ Light Amber
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 8 lbs
Additional Information "Center of outlet box up: 8 1/2"", center of outlet box down: 5 1/2"""
Wire Length 6-1/2"