X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S88880BLE51 "Medford Lakes" Outdoor Entrance Wall Light

Item: S88880BLE51
Finish: Statuary Bronze
Online Availability: Please call for availability.

List Price: $231.15

Price: $154.18



Details and Dimensions

Height 11"
Width 7"
Length 7"
Extension From Wall 8"
Backplate Dimension 5-1/2'' Height x 4-1/2'' Width x 0-7/8'' Depth
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Hammered with Light Amber
Suitable Installation Wet
Construction Aluminum
Wire Length 6-1/2"