X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S8888051 "Medford Lakes" Outdoor Entrance Wall Light

Item: S8888051
Finish: Statuary Bronze
Online Availability: Available for immediate shipment

List Price: $205.20

Price: $136.87



Details and Dimensions

Height 11"
Width 7"
Extension From Wall 8"
Backplate Dimension 4 1/2'' W x 5 1/2'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Hammered w/ Light Amber
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 5 lbs
Additional Information "Center of outlet box up: 6 1/2"", center of outlet box down: 4 1/2"""
Wire Length 6-1/2"