Sea Gull S887044 "Sebring" Outdoor Entrance Wall Light
| Item: | S887044 |
| Finish: | Weathered Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.06 (Pricing is for Weathered Copper)
Details and Dimensions
| Height | 11-1/4" |
| Width | 8" |
| Extension From Wall | 9" |
| Backplate Dimension | 5'' Diameter x 1'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Center of outlet box up: 6 1/4 |
| Product Specifications |
| Warranty |


