Sea Gull S88662185 "Winnetka" Outdoor Entrance Wall Light
| Item: | S88662185 |
| Finish: | Forged Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $210.11 (Pricing is for Forged Iron)
Details and Dimensions
| Height | 14-1/2" |
| Width | 10" |
| Extension From Wall | 12" |
| Backplate Dimension | 6 1/2'' Diameter x 5/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Dimension | Diameter 8-3/4 |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 7 lbs |
| Additional Information | Center of outlet box up: 3 1/4 |
| Wire Length | 6-1/2" |
| Warranty |


