X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S88661185 "Winnetka" Outdoor Entrance Wall Light

Item: S88661185
Finish: Forged Iron
Online Availability: Please call for availability.


Details and Dimensions

Height 12"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 5 1/2'' Diameter x 5/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Dimension Diameter 7"
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 6 lbs
Additional Information "Center of outlet box up: 3"", center of outlet box down: 9"""
Wire Length 6-1/2"