X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S88660185 "Winnetka" Outdoor Entrance Wall Light

Item: S88660185
Finish: Forged Iron
Online Availability: Please call for availability.

List Price: $126.75

Price: $84.54 (Pricing is for Forged Iron)



Details and Dimensions

Height 9-3/4"
Width 6"
Extension From Wall 7-1/2"
Backplate Dimension 5'' Diameter x 1/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Dimension Diameter 5-1/2"
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 3 lbs
Additional Information "Center of outlet box up: 2 1/2"", center of outlet box down: 7 1/4"""
Wire Length 6-1/2"