Sea Gull S883808 "Hill Gate" Outdoor Entrance Wall Light
| Item: | S883808 |
| Finish: | Textured Rust Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $252.13 (Pricing is for Textured Rust Patina)
Details and Dimensions
| Height | 19-3/4" |
| Width | 7-1/2" |
| Extension From Wall | 9" |
| Backplate Dimension | 9'' H x 1'' D |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |
| Additional Information | Center of outlet box up: 14"; Clear bulbs recommended for this fixture |
| Product Specifications |
| Warranty |


