Sea Gull S88191802 "Branford" Outdoor Entrance Wall Light
| Item: | S88191802 |
| Finish: | Obsidian Mist |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.09
Details and Dimensions
| Height | 17-3/4" |
| Width | 6-3/4" |
| Backplate Dimension | 5 /12'' W x 10 7/8'' H x 5/8'' D |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Additional Information | Clear bulbs recommended for this fixture |
| Product Specifications |
| Warranty |


