Sea Gull S88190802 "Branford" Outdoor Entrance Wall Light
| Item: | S88190802 |
| Finish: | Obsidian Mist |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 14" |
| Width | 6-3/4" |
| Backplate Dimension | 7 3/4'' W x 7'' H x 5/8'' D |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Clear bulbs recommended for this fixture |
| Product Specifications |
| Warranty |


