Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S881512 "Bancroft" Outdoor Entrance Wall Light

Item: S881512
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-1/2"
Width 8-3/4"
Extension From Wall 10-1/4"
Backplate Dimension 4 1/4'' W x 6 1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Additional Information Clear bulbs recommended for this fixture