Sea Gull S881412 "Bancroft" Outdoor Entrance Wall Light
| Item: | S881412 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $100.05
Details and Dimensions
| Height | 26-3/4" |
| Width | 8-3/4" |
| Extension From Wall | 10-1/4" |
| Backplate Dimension | 4 1/4'' W x 6 1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |
| Additional Information | Center of outlet box up: 13",center of outlet box down: 13"; Clear bulbs recommended for this fixture |
| Product Specifications |
| Warranty |


