X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8813708 "Ardsley Court" Outdoor Entrance Wall Light

Item: S8813708
Finish: Textured Rust Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $119.40

Price: $79.64



Details and Dimensions

Height 14-5/8"
Width 8-1/8"
Extension From Wall 10-3/8"
Backplate Dimension 4 7/8'' W x 9 1/4'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Weight 6 lbs
Additional Information "Center of outlet box up: 7 3/4"",center of outlet box down: 7""; Clear bulbs recommended for this fixture"