Sea Gull S881312 "Bancroft" Outdoor Entrance Wall Light
| Item: | S881312 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $50.03
Details and Dimensions
| Height | 9-1/2" |
| Width | 6-3/4" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 6-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear |
| Voltage | 120V |
| Product Specifications |
| Warranty |


