Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S88119962 "Eternity" Outdoor Entrance Wall Light

Item: S88119962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20-3/4"
Width 10"
Extension From Wall 11-1/2"
Backplate Dimension 5 1/2'' W x 8'' H x 3/4'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Satin Etched
Shade Dimension Diameter 8-9/10"
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 17 lbs
Additional Information "Center of outlet box up: 10 1/2"""
Wire Length 6-1/2"