Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S88116962 "Eternity" Outdoor Entrance Wall Light

Item: S88116962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 12"
Width 6"
Extension From Wall 7-1/2"
Backplate Dimension Center of outlet box up: 7 1/4'' x 1'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Satin Etched
Shade Dimension Diameter 5-2/5
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 6 lbs
Wire Length 6-1/2"