X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S860715 "Outdoor Bullets" Wall Mounted Flood Lights

Item: S860715
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 5-3/4"
Backplate Dimension 5
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 120 W
Construction Aluminum
Energy Star No
Title 24 Compliant No
Wire Length 6-1/2"