Sea Gull S857802 "Society Hill" Outdoor Entrance Wall Light
| Item: | S857802 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $136.07 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 24-5/8" |
| Width | 7-1/4" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 14-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |
| Wire Length | 120" |
| Product Specifications |
| Warranty |


