Sea Gull S851002 "Classico" Outdoor Entrance Wall Light
| Item: | S851002 |
| Finish: | Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $97.05 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 28-1/4" |
| Width | 7" |
| Extension From Wall | 7" |
| Backplate Dimension | 4 3/4'' W x 5 1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Center of outlet box up: 15 1/4"; Clear bulbs recommended for this fixture |
| Product Specifications |
| Warranty |


