X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8502871 "Largo" Outdoor Entrance Wall Light

Item: S8502871
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $671.25

Price: $447.72




Details and Dimensions

Height 23-1/4"
Width 13-1/2"
Extension From Wall 14-1/4"
Backplate Dimension 9 1/8'' W x 10 3/8'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 22 lbs
Additional Information "Center of outlet box up: 6 5/8"", center of outlet box down: 16 1/8"""