Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8500871 "Largo" Outdoor Entrance Wall Light

Item: S8500871
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $258.00

Price: $172.09

Details and Dimensions

Height 13-1/4"
Width 7"
Extension From Wall 7-3/4"
Backplate Dimension 4 1/2'' x 4 1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 6 lbs