X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S845812 "Jamestowne" Outdoor Entrance Wall Light

Item: S845812
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17"
Width 7"
Extension From Wall 8"
Backplate Dimension 4 3/4'' W x 5 1/2'' H x 3/4'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Additional Information "Center of outlet box up: 6 3/4"", center of outlet box down: 10 1/2"""