X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S845712 "Jamestowne" Outdoor Entrance Wall Light

Item: S845712
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $81.75

Price: $54.53 (Pricing is for Black)




Details and Dimensions

Height 12-1/2"
Width 5-1/2"
Extension From Wall 5-3/4"
Backplate Dimension 4 1/2'' Diameter x 2 1/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Additional Information "Center of outlet box up: 6"", center of outlet box down: 6 1/2"""