Sea Gull S845671 "Jamestowne" Outdoor Entrance Wall Light

Item: S845671
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $50.03 (Pricing is for Antique Bronze)



Details and Dimensions

Height 11"
Width 4-1/2"
Extension From Wall 5-3/4"
Backplate Dimension 4 1/2'' Diameter x 2 1/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Additional Information Center of outlet box up: 6"