X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S844044 "HSS CO-OP" Outdoor Entrance Wall Light

Item: S844044
Finish: Weathered Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 8-1/4"
Extension From Wall 8-1/2"
Backplate Dimension 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seaded
Voltage 120V