Sea Gull S843915 "Outdoor Bullets"

Item: S843915
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $55.03



Details and Dimensions

Height 9"
Width 6"
Number of Bulbs 1
Bulb Type Halogen BR-40
Bulb(s) Included No
Max. Wattage Per Bulb 120 W
Total Fixture Wattage 120 W
Voltage 120V